Page 1 of 307

Next

Compare
3 B 74 SK

COMPARE

3 B 74 SK

Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 74 SK

BDI # 618203

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580489
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 110.25 / each QTY
37388 / 3.75X4.751X0.375 CRW1 R

COMPARE

37388 / 3.75X4.751X0.375 CRW1 R

Description
CRSEAL 37388 / 3.75X4.751X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 37388

BDI # 1244224

Features

Housing Bore - Millimeter: 120.675
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.75
Shaft Diameter - Millimeter: 95.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185742

Price Inventory : In stock
$ 18.09 / each QTY
F4B-SC-112

COMPARE

F4B-SC-112

Description
F4B-SC-112; 124212 FLANGED BLK BRG

DODGE

Part # 124212

BDI # 258555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549754
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 110.57 / each QTY
SPB16OPN

COMPARE

SPB16OPN

Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SPB16OPN

BDI # 854016

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 172.31 / each QTY
TWN12OPN

COMPARE

TWN12OPN

Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # TWN12OPN

BDI # 854473

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 249.48 / each QTY