Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 39

Next

Compare
WSTU-SCM-107

COMPARE

WSTU-SCM-107

Description
WSTU-SCM-107 TAKE UP BEARING ; 1-7/16" BORE 11/16" SLOT WID

DODGE

Part # 135116

BDI # 261643

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 674037
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 144.58 / each QTY
YCJT 3/4 SGT

COMPARE

YCJT 3/4 SGT

Description
YCJT 3/4 SGT FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 3/4 SGT

BDI # 1375564

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish

Global Part Number GPN: 545932
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90

Price Inventory : In stock
$ 61.62 / each QTY
FC15 5/8

COMPARE

FC15 5/8

Description
FC15 5/8 COUPLING HUB

BOSTON GEAR

Part # 08254

BDI # 160600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 50.49 / each QTY
INS-SC-104

COMPARE

INS-SC-104

Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD

DODGE

Part # 123339

BDI # 258296

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 560700
Mounting Method: Set Screw

Price Inventory : In stock
$ 57.52 / each QTY
YA012RR

COMPARE

YA012RR

Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # YA012RR

BDI # 1375351

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 27
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 24.21 / each QTY