Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660665
Assembly Components:
X30309M (1) | Y30309M (1)
Basic Number:
30309
Precision Class:
Standard
2305 E-2RS1TN9
Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD
Part # 2305 E-2RS1TN9
BDI # 1420370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6209-2RS1
Description
6209-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 6209-2RS1
BDI # 1415314
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MB 6
Description
MB 6 BEARING LOCKING WASHER ; 49MM OD 30MM ID 1.25MM THICK
Part # MB 6
BDI # 1415942
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Face Dia 38 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
30
AF20P-060S
Description
AF20P-060S FILTER ELEMENT ; NON WOVEN FABRIC FOR AF/AW20 FILTER
Part # AF20P-060S
BDI # 17821037