Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
ZKLF3080-2RS-XL

COMPARE

ZKLF3080-2RS-XL

Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; 30MM BORE 80MM OD 28MM

INA

Part # ZKLF3080-2RS-XL

BDI # 1412268

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,399.26 / each QTY