Page 1 of 39

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
EM3613T

COMPARE

EM3613T

Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3613T

BDI # 127353

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 981.03 / each QTY
29316 / 2.938X4.003X0.438 CRWH1 R

COMPARE

29316 / 2.938X4.003X0.438 CRWH1 R

Description
CRSEAL 29316 / 2.938X4.003X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 29316

BDI # 1243950

Features

Housing Bore - Millimeter: 101.676
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.003
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.938
Shaft Diameter - Millimeter: 74.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 604014

Price Inventory : In stock
$ 16.17 / each QTY
P2B-S2-215L

COMPARE

P2B-S2-215L

Description
P2B-S2-215L; 070331 PILLOW BLK BRG

DODGE

Part # 070331

BDI # 247114

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521531
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 701.04 / each QTY
2517 X 1-1/2-KW

COMPARE

2517 X 1-1/2-KW

Description
2517 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 3-3/8" OD 1-3/4" LTB

DODGE

Part # 119116

BDI # 256768

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Keyway on ID
Global Part Number GPN: 460018
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY