LAGD 125/EM2
Description
LAGD 125/EM2 GREASE LUBRICATOR ; AUTOMATIC 125ML 10EA/PAK
Part # LAGD 125/EM2
BDI # 1422023
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
E10 ELEMENT OMEGA 7300025
Description
OMEGA E010 BET?T ; OMEGA E010 BET?T REX
Part # 7300025M
BDI # 18143279
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
E30 ELEMENT OMEGA 7300035
Description
OMEGA E030 BETÉT ; OMEGA E030 BETÉT REX
Part # 7300035M
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
E20 ELEMENT OMEGA 7300030
Description
OMEGA E020 BETÉT ; OMEGA E020 BETÉT REX
Part # 7300030M
BDI # 18143284
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
LAGD 125/WA2
Description
LAGD 125/WA2 AUTOMATIC GREASE LUBRICATOR ; 125ML CAPACITY 10EA/PAK
Part # LAGD 125/WA2
BDI # 1422024
Features
Thread Size:
1/4" RC
Housing Material:
Polyethylene Terephthalate
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114