ML100 3/4
Description
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Part # ML100 3/4
BDI # 609401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
ML095 1 1/8
Description
ML095 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA
Part # ML095 1 1/8
BDI # 609355
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
26.187
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
31.75
Coupling Type:
Jaw Coupling
INS-SC-100
Description
INS-SC-100 INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 123335
BDI # 258292
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.175
Outer Race Profile:
Spherical
Global Part Number GPN:
560688
Mounting Method:
Set Screw
MUC205-16RF
Description
MUC205-16RF INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16RF
BDI # 103098
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw