Page 1 of 152

Next

Compare
50B20

COMPARE

50B20

Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B20

BDI # 621959

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Global Part Number GPN: 36247
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : In stock
$ 28.36 / each QTY
SPB16OPN

COMPARE

SPB16OPN

Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SPB16OPN

BDI # 854016

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 172.31 / each QTY
TWN20

COMPARE

TWN20

Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # TWN20

BDI # 854486

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Nominal Bolt Center Across Shaft - Millimeter: 88.9
Other Features: No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 408.60 / each QTY
CFH 2 1/2 SB

COMPARE

CFH 2 1/2 SB

Description
CFH 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240512000

BDI # 347166

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22613

Price Inventory : In stock
$ 87.37 / each QTY
5L630

COMPARE

5L630

Description
5L630 V-BELT ; 5L 63" OL 21/32" W

GATES

Part # 84003630

BDI # 1110242

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: FHP
Global Part Number GPN: 383100
Belt Width - Millimeter: 15.875

Belt Outside Length - Millimeter: 1600.2
Belt Style: V-Belt
Belt Outside Length - Inch: 63
Belt Series: 5L
Belt Width - Inch: 0.625

Price Inventory : In stock
$ 10.87 / each QTY