50B20
Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE
Part # 50B20
BDI # 621959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
36247
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
1200-8MGT-20
Description
1200-8MGT-20 TIMING BELT ; 8MM PITCH 1200MM PITCH LEN
Part # 95790041
BDI # 1091917
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377387
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
1200
Belt Pitch Length - Inch:
47.244
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
6308-2RS1
Description
6308-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 6308-2RS1
BDI # 1416639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2964
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
50B18
Description
50B18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE
Part # 50B18
BDI # 621955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
36245
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed