11218 / 1.125X1.874X0.25 CRWA1 V
Description
CRSEAL 11218 / 1.125X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11218
BDI # 1239400
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609186
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382100
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1422.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
56
Belt Series:
3V
Belt Width - Inch:
0.375
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376281
Belt Width - Millimeter:
19.05
Belt Pitch Length - Millimeter:
1143
Belt Pitch Length - Inch:
45
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
50B14
Description
50B14 ROLLER CHAIN SPROCKET ; 5/8" P 14T 5/8" MIN PLAIN BORE
Part # 50B14
BDI # 621947
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
36241
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore