Page 1 of 12

Next

Compare
F2B-SCEZ-104S-SHCR

COMPARE

F2B-SCEZ-104S-SHCR

Description
F2B-SCEZ-104S-SHCR; 127684 ; FLANGED BLK BALL BRG 1-1/4" BORE

DODGE

Part # 127684

BDI # 259752

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN: 550457
Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : In stock
$ 158.83 / each QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 10287330

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 87.16 / each QTY
JMEWDM3710T

COMPARE

JMEWDM3710T

Description
JMEWDM3710T CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3738M TEFC

BALDOR-RELIANCE

Part # JMEWDM3710T

BDI # 21433310

Price Inventory : In stock
$ 2,235.63 / each QTY
RS60-SS-1-CL

COMPARE

RS60-SS-1-CL

Description
RS60-SS-1-CL CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP

TSUBAKI

Part # 60SSCL

BDI # 904382

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602351
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
$ 10.16 / each QTY
25 RIV 10FT

COMPARE

25 RIV 10FT

Description
25 RIV 10FT ROLLER CHAIN ; 1/4" PITCH 10FT/BOX

TSUBAKI

Part # 25RB

BDI # 17166645

Features

Roller Width - Inch: 0.125
Chain Pitch - Inch: 0.25
Chain Size: 25
Component: Chain
Roller Diameter - Millimeter: 3.302

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 62.67 / Foot QTY