Page 1 of 2536

Next

Compare
5207CFF

COMPARE

5207CFF

Description
5207CFF ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD

SKF

Part # 5207CFF

BDI # 662820

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256135
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 88.95 / each QTY
SD 1 1/4

COMPARE

SD 1 1/4

Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB

MARTIN SPROCKET & GR

Part # SD 1 1/4

BDI # 611076

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID
Global Part Number GPN: 465284
Bushing Series: SD

Price Inventory : In stock
$ 27.12 / each QTY
F 2 15/16

COMPARE

F 2 15/16

Description
F 2 15/16 QD BUSHING ; 2-15/16" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 2 15/16

BDI # 608761

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 464486
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY
3 B 74 SK

COMPARE

3 B 74 SK

Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 74 SK

BDI # 618203

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580489
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 110.25 / each QTY
3 B 94 SK

COMPARE

3 B 94 SK

Description
3 B 94 SK V-BELT SHEAVE ; 3 GROOVES 9-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 94 SK

BDI # 618208

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581279
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 136.53 / each QTY