EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
669-3M-9
Description
669-3M-09 TIMING BELT ; NON-RETURNABLE 3MM PITCH 669MM PITCH LEN
Part # 92930376
BDI # 1112025
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377104
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
669
Belt Pitch Length - Inch:
26.339
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Ribbed Top
Belt Width - Millimeter:
7
Belt Outside Length - Millimeter:
825
Belt Style:
V-Belt
Belt Outside Length - Inch:
32.48
Belt Series:
7M
Belt Width - Inch:
0.276
3210 A-2RS1
Description
3210 A-2RS1 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1
BDI # 1250369
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258043
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
KQ2L07-34NS
Description
KQ2L07-34NS TUBE ELBOW FITTING ; 90 DEG 1/4" MALE OD 1/8" NPT PORT
Part # KQ2L07-34NS
BDI # 17945920
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting