GN203KRRB
Description
GN203KRRB INSERT BEARING ; 2-3/16" BORE IR WID 4.724" OD
Part # GN203KRRB
BDI # 1425092
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
31
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
73.025
Outer Race Profile:
Spherical
Global Part Number GPN:
561262
Mounting Method:
Eccentric Collar
GN115KRRB
Description
GN115KRRB INSERT BEARING ; 1-15/16" BORE IR WID 4.331" OD
Part # GN115KRRB
BDI # 1356290
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Spherical
Global Part Number GPN:
561258
Mounting Method:
Eccentric Collar
G1200KRR
Description
G1200KRR INSERT BEARING ; 2" BORE IR WID 0.983" OR WID
Part # G1200KRR
BDI # 1356178
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24.968
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRA200RRB
Description
GRA200RRB INSERT BEARING ; 2" BORE NARROW IR 3.937" OD
Part # GRA200RRB
BDI # 1425113
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561314
Mounting Method:
Eccentric Collar
RA200RRB
Description
RA200RRB INSERT BEARING ; 2" BORE NARROW IR 3.937" OD
Part # RA200RRB
BDI # 1371319
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561706
Mounting Method:
Eccentric Collar