RSC40 LAMBDA O/L
Description
RSC40 LAMBDA O/L OFFSET LINK ; 40 ANSI 0.5" CHAIN PITCH 1 STRAND
Part # 40LOL
BDI # 21463185
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602850
40AS D-1 C/L SC TYPE
Description
40AS D-1 C/L SC TYPE CONNECTING LINK
Part # 40ASD1CL
BDI # 21462763
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS40-NP-1-CL
Description
40NP C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH NICKEL PLATED
Part # 40NPCL
BDI # 903270
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602527
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
C2040 RIV 10FT
Description
C2040 RIV CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Part # C2040RB
BDI # 903678
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
40 NEP RIV 10FT
Description
RS40-NEP-1-RP ROLLER CHAIN ; 1/2" P RIVETED PITCH 1 STRAND 10FT/BOX
Part # 40NEPRB
BDI # 904546
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Neptune Series | Matte Grey Color