Page 1 of 89

Next

Compare
3308 A/C3

COMPARE

3308 A/C3

Description
3308 A/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM

SKF

Part # 3308 A/C3

BDI # 1416793

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257907
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 84.76 / each QTY
SNW 32X5.7/16

COMPARE

SNW 32X5.7/16

Description
SNW 32X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB

SKF

Part # SNW 32X5.7/16

BDI # 1266700

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 138.125

Bore - Inch: 5.438
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 415.97 / each QTY
48286-2

COMPARE

48286-2

Description
48286-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-7/8" BORE 1-1/2" WID

TIMKEN

Part # 48286-2

BDI # 1344957

Features

Component: Cone
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646519
Precision Class: Standard
Basic Number: 48286

Price Inventory : In stock
$ 223.13 / each QTY
1217 K/C3

COMPARE

1217 K/C3

Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD

SKF

Part # 1217 K/C3

BDI # 1418203

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 304.28 / each QTY
6205 ZJEM

COMPARE

6205 ZJEM

Description
6205 ZJEM DEEP GROOVE BALL BRG ; SR 25MMX52MMX15MM 1 METAL SHIELD

SKF

Part # 6205 ZJEM

BDI # 21480007

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2301
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 17.40 / each QTY