Page 1 of 31

Next

Compare
FF-1207-5

COMPARE

FF-1207-5

Description
FF-1207-5 PLAIN BEARING ; 1.002"X1.252"X3/4"X1-5/8"X1/8"

ISOSTATIC

Part # 102134

BDI # 522244

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.252
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 490954

Price Inventory : In stock
$ 2.33 / each QTY
SSU12

COMPARE

SSU12

Description
SSU12 LINEAR BEARING ; 3/4" BORE 1.25" OD

THOMSON

Part # SSU12

BDI # 854080

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Length - Millimeter: 41.275

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Length - Inch: 1.625
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 34.99 / each QTY
FB-SC-107

COMPARE

FB-SC-107

Description
FB-SC-107 FLANGE BRKT BALL BRG UNIT ; 1-7/16" BORE 0" BOLT CIRCLE 3 HOLE

DODGE

Part # 124448

BDI # 258637

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549927
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 96.97 / each QTY
FB-SC-012

COMPARE

FB-SC-012

Description
FB-SC-012 FLANGE BRKT BALL BRG UNIT ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE

DODGE

Part # 124437

BDI # 258626

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.362
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549906
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 60.44 / each QTY
CEWDM3711T

COMPARE

CEWDM3711T

Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM3711T

BDI # 125983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,986.95 / each QTY