Page 1 of 77

Next

Compare
F4B-SXR-107

COMPARE

F4B-SXR-107

Description
F4B-SXR-107; 131116 FLANGED BLK BALL BRG

DODGE

Part # 131116

BDI # 261074

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 551490
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 87.87 / each QTY
KQ2L13-37NS

COMPARE

KQ2L13-37NS

Description
KQ2L13-37NS MALE ELBOW FITTING ; 1/2IN TUBING OD

SMC

Part # KQ2L13-37NS

BDI # 17944042

Features

Fitting Type: Elbow
Inch - Metric: Inch
Material: Brass | PBT
Other Features: Sealant | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 3.68 / each QTY
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY
14857 / 1.5X2X0.25 HM14 R

COMPARE

14857 / 1.5X2X0.25 HM14 R

Description
CRSEAL 14857/ 1.5X2X0.25 HM14 R LIP SEAL

SKF

Part # 14857

BDI # 1414032

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182290

Price Inventory : In stock
$ 7.01 / each QTY
P2B-SC-108

COMPARE

P2B-SC-108

Description
P2B-SC-108; 123814 PILLOW BLK BRG

DODGE

Part # 123814

BDI # 258451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 522050
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 96.00 / each QTY