Page 1 of 22

Next

Compare
SK X 1-15/16-KW

COMPARE

SK X 1-15/16-KW

Description
SK X 1-15/16-KW QD BUSHING ; 1-15/16" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120436

BDI # 257294

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 49.225
Bore - Inch: 1.938
Other Features: Keyway on ID
Global Part Number GPN: 460863
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY
6205

COMPARE

6205

Description
6205 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR OPEN

SKF

Part # 6205

BDI # 1420691

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2303
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 16.47 / each QTY
51208

COMPARE

51208

Description
51208 THRUST BALL BEARING ; 40MM BORE 1 42MM BORE 2 68MM OD

SKF

Part # 51208

BDI # 1420501

Features

Height - Millimeter: 19
Bore 1 - Inch: 1.575
Bore 2 - Millimeter: 42
Height - Inch: 0.748
Bore 2 - Inch: 1.654

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Other Features: Single Row
Cage Material: Steel

Price Inventory : In stock
$ 55.68 / each QTY
9JE EPDM

COMPARE

9JE EPDM

Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 50.52 / each QTY
SR-20-17

COMPARE

SR-20-17

Description
SR-20-17 STABILIZING RING ; 87.313MM SHAFT DIA SS

SKF

Part # SR-20-17

BDI # 1266750

Price Inventory : In stock
$ 54.53 / each QTY