SV3100-5W1U-03N
Description
SV3100-5W1U-03N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U-03N
BDI # 17864138
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Overall Width - Inch:
1.811
J40 RIV 10 FT CH
Description
J40 RIV 10 FT CH ROLLER CHAIN ; 1/2" PITCH 1 STRAND 10FT/BOX
Part # 1293497
BDI # 328353
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
D-M9PWSDPC
Description
D-M9PWSDPC AUTO SWITCH ; 24VDC 3-WIRE PNP 10MA
Part # D-M9PWSDPC
BDI # 17509523
CB-0608-10
Description
CB-0608-10 PLAIN BEARING ; 3/8" BORE 1/2" OD 1-1/4" LTB
Part # 104028
BDI # 522567
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489259
6202-2RSH/C3GJN
Description
6202-2RSH/C3GJN DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 6202-2RSH/C3GJN
BDI # 1265242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2829
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No