50X65X8 HMS5 RG
Description
CRSEAL 50X65X8 HMS5 RG SINGLE LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 HMS5 RG
BDI # 1256860
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608345
50BS24 1 7/16
Description
50BS24 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-7/16" BORE
Part # 50BS24 1 7/16
BDI # 621472
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
34524
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
552268
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
GRAE30RRB
Description
GRAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GRAE30RRB
BDI # 1425116
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561275
Mounting Method:
Eccentric Collar
05075-902A3
Description
05075-902A3 TAPERED ROLLER BEARING ASSY ; 3/4" ID 1.85" OD DOUBLE CUP
Part # 05075-902A3
BDI # 1309611
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
661155
Assembly Components:
05075 (2) | 05185D (1) | R800006 (1)
Basic Number:
5075
Precision Class:
Standard