Page 1 of 8

Next

Compare
NJ05

COMPARE

NJ05

Description
NJ05 FLOATING JOINT ; 5/16-24UNF FOR AIR CYLINDER

SMC

Part # NJ05

BDI # 17751550

Price Inventory : In stock
$ 30.93 / each QTY
KQ2W07-34AS

COMPARE

KQ2W07-34AS

Description
KQ2W07-34AS EXTENDED MALE ELBOW ; 1/4IN TUBING OD

SMC

Part # KQ2W07-34AS

BDI # 17948216

Features

Fitting Type: Elbow | Extended
Inch - Metric: Inch
Material: Brass | PBT
Other Features: Sealant | With Rib | White Color | Light Gray Release Button
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 3.21 / each QTY
P4B-S2-407RE

COMPARE

P4B-S2-407RE

Description
P4B-S2-407RE; 070393 PILLOW BLK RLR BRG

DODGE

Part # 070393

BDI # 247152

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 165.887
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521048
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 2,247.05 / each QTY
22218 E/C3

COMPARE

22218 E/C3

Description
22218 E/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT

SKF

Part # 22218 E/C3

BDI # 1416759

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 381.65 / each QTY
SUPER16OPN

COMPARE

SUPER16OPN

Description
SUPER16OPN LINEAR BEARING ; 1" BORE 1-9/16" OD

THOMSON

Part # SUPER16OPN

BDI # 854193

Features

Enclosure: None
Profile: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 75.09 / each QTY