Page 1 of 7

Next

Compare
SUPER16OPN

COMPARE

SUPER16OPN

Description
SUPER16OPN LINEAR BEARING ; 1" BORE 1-9/16" OD

THOMSON

Part # SUPER16OPN

BDI # 854193

Features

Enclosure: None
Profile: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
$ 75.09 / each QTY
KQ2W07-34AS

COMPARE

KQ2W07-34AS

Description
KQ2W07-34AS EXTENDED MALE ELBOW ; 1/4IN TUBING OD

SMC

Part # KQ2W07-34AS

BDI # 17948216

Price Inventory : In stock
$ 3.21 / each QTY
KQ2H10-12A

COMPARE

KQ2H10-12A

Description
KQ2H10-12A STRAIGHT UNION FITTING ; 10MM TUBING OD

SMC

Part # KQ2H10-12A

BDI # 17945264

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Resin
Other Features: Different Diameter | White Body | Light Gray Release Button
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 2.76 / each QTY
SER204-12

COMPARE

SER204-12

Description
SER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID

AMI BEARINGS

Part # SER204-12

BDI # 107027

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 20.84 / each QTY
UCP206

COMPARE

UCP206

Description
UCP206 PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP206

BDI # 1401855

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 524833
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 33.17 / each QTY