Page 1 of 14

Next

Compare
02018ET3E256T-W22

COMPARE

02018ET3E256T-W22

Description
02018ET3E256T-W22 AC MOTOR ; NON-RETURNABLE FR 256T 208-230/460V 3PH

WEG

Part # 02018ET3E256T-W22

BDI # 960391

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.961
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,670.56 / each QTY
TA2115H15 TA TPR BU REDCR

COMPARE

TA2115H15 TA TPR BU REDCR

Description
TA2115H15 TA TAPER BUSH REDUCER

DODGE

Part # 902002

BDI # 295485

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : In stock
$ 2,022.40 / each QTY
8V1600

COMPARE

8V1600

Description
8V1600 V-BELT ; 8V 160" OL

GATES

Part # 93361600

BDI # 1117607

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Global Part Number GPN: 384409
Belt Width - Millimeter: 25.4
Belt Outside Length - Millimeter: 4064

Belt Style: V-Belt
Belt Outside Length - Inch: 160
Belt Series: 8V
Belt Width - Inch: 1

Price Inventory : In stock
$ 173.41 / each QTY
01018ET3E215T-W22

COMPARE

01018ET3E215T-W22

Description
01018ET3E215T-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V 60HZ

WEG

Part # 01018ET3E215T-W22

BDI # 959923

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.528
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 966.21 / each QTY
1040G20/52 SLEEVE

COMPARE

1040G20/52 SLEEVE

Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011266

BDI # 18104826

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY