Page 1 of 22

Next

Compare
12022CHN

COMPARE

12022CHN

Description
12022CHN COUPLING CHAIN ; 12022 SIZE OR SERIES

MARTIN SPROCKET & GR

Part # 12022CHN

BDI # 615226

Features

Other Features: Components May or May Not Intermix Among Brands | Size 120 | 22 Chain Links
Coupling Type: Chain Coupling
Part Type: Chain

Price Inventory : In stock
$ 590.79 / each QTY
3 B 60 SD

COMPARE

3 B 60 SD

Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 60 SD

BDI # 618192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580292
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : In stock
$ 93.76 / each QTY
8HS

COMPARE

8HS

Description
8HS COUPLING SLEEVE ; 5-1/16" OD HYTREL

DODGE

Part # 022234

BDI # 240402

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 140.05 / each QTY
19831 / 2X2.75X0.313 CRW1 R

COMPARE

19831 / 2X2.75X0.313 CRW1 R

Description
CRSEAL 19831 / 2X2.75X0.313 CRW1 R SEAL

SKF

Part # 19831

BDI # 1414093

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183626

Price Inventory : In stock
$ 8.61 / each QTY
3306 A/C3

COMPARE

3306 A/C3

Description
3306 A/C3 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD DR OPEN

SKF

Part # 3306 A/C3

BDI # 1416795

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 82.11 / each QTY