LL8MGT-036
Description
LL8MGT-036 TIMING BELT ; 36MM W X 15240MM L BELT 50FT/REL
Part # 93021200
BDI # 1125116
Features
Belt Length - Millimeter:
15240
Belt Length - Inch:
600
Inch - Metric:
Metric
Other Features:
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Maximum Continuous Length 298 FT
Belt Width - Millimeter:
36
Belt Style:
Synchronous
Belt Series:
8MGT
Belt Width - Inch:
1.417
SAK1
Description
SAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # SAK1
BDI # 1372492
Features
Inch - Metric:
Inch
Other Features:
Single Row | Low Base
Global Part Number GPN:
520262
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
50BS14 1
Description
50BS14 1 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1" BORE
Part # 50BS14 1
BDI # 621275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33174
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Number of Bands:
2 Bands
Global Part Number GPN:
381175
Belt Width - Millimeter:
31.75
Belt Outside Length - Millimeter:
3835.4
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
151
Belt Series:
B
Belt Width - Inch:
1.25
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3