CFH 1 1/4
Description
CFH 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120500000
BDI # 347130
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22562
CFE 1 1/4 SB
Description
CFE 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2120212000
BDI # 344030
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20375
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1