Page 1 of 176

Next

Compare
50B20

COMPARE

50B20

Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B20

BDI # 621959

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Global Part Number GPN: 36247
Pitch Diameter - Millimeter: 101.48
Mounting Method: Rough Bore

Price Inventory : In stock
$ 28.36 / each QTY
IDH1  1/2

COMPARE

IDH1 1/2

Description
IDH1 1/2 IDLER BUSHNG ; 1/2" BORE H SERIES ST BUSHING

BROWNING

Part # 1078435

BDI # 328917

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 63.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Flange Outside Diameter - Inch: 2.5

Outside Diameter - Millimeter: 41.275
Length - Millimeter: 31.75
Other Features: With Cap Screw - Stud Bolt - Nut
Length - Inch: 1.25
Bushing Series: H

Price Inventory : In stock
$ 171.73 / each QTY
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY
NU 2308 ECP

COMPARE

NU 2308 ECP

Description
NU 2308 ECP CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 33 WID RBEC 1

SKF

Part # NU 2308 ECP

BDI # 1420220

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455659
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 125.72 / each QTY
42528 / 4.25X5.501X0.438 CRWH1 R

COMPARE

42528 / 4.25X5.501X0.438 CRWH1 R

Description
CRSEAL 42528 / 4.25X5.501X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 42528

BDI # 1414183

Features

Housing Bore - Millimeter: 139.725
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 5.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.25
Shaft Diameter - Millimeter: 107.95
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186087

Price Inventory : In stock
$ 28.91 / each QTY