Page 1 of 33

Next

Compare
42528 / 4.25X5.501X0.438 CRWH1 R

COMPARE

42528 / 4.25X5.501X0.438 CRWH1 R

Description
CRSEAL 42528 / 4.25X5.501X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 42528

BDI # 1414183

Features

Housing Bore - Millimeter: 139.725
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 5.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.25
Shaft Diameter - Millimeter: 107.95
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186087

Price Inventory : In stock
$ 28.91 / each QTY
2517 X 1-7/8-KW

COMPARE

2517 X 1-7/8-KW

Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB

DODGE

Part # 119122

BDI # 256774

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 460036
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY
6205 2RSNRJEM

COMPARE

6205 2RSNRJEM

Description
6205 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD 2-SEALS

SKF

Part # 6205 2RSNRJEM

BDI # 21987999

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2821
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 21.41 / each QTY
40BS10HT 3/4

COMPARE

40BS10HT 3/4

Description
40BS10HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 10T HT 3/4" BORE

MARTIN SPROCKET & GR

Part # 40BS10HT 3/4

BDI # 619499

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 1.618
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.839
Other Features: With 2 Set Screw
Global Part Number GPN: 32580
Pitch Diameter - Millimeter: 41.1
Mounting Method: Finished Bore

Price Inventory : In stock
$ 18.91 / each QTY
28920-2

COMPARE

28920-2

Description
28920-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 28920-2

BDI # 1329990

Features

Component: Cup
Width - Millimeter: 19.837
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 101.6
Global Part Number GPN: 645513
Precision Class: Standard
Basic Number: 28920

Price Inventory : In stock
$ 33.05 / each QTY