T10-970-16
Description
T10-970-16 TIMING BELT ; NON-RETURNABLE 970MM L X 16MM 3EA/PAK
Part # 77622192
BDI # 1134052
Features
Inch - Metric:
Metric
Belt Pitch:
10 MM
Belt Series:
T10
Belt Width - Inch:
0.63
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
16
Belt Pitch Length - Millimeter:
970
Belt Pitch Length - Inch:
38.189
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
SD 1 1/4
Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 1/4
BDI # 611076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465284
Bushing Series:
SD
10E EPDM
Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM
Part # 10
BDI # 983681
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551697
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551363
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar