Page 1 of 127

Next

Compare
T10-970-16

COMPARE

T10-970-16

Description
T10-970-16 TIMING BELT ; NON-RETURNABLE 970MM L X 16MM 3EA/PAK

GATES

Part # 77622192

BDI # 1134052

Features

Inch - Metric: Metric
Belt Pitch: 10 MM
Belt Series: T10
Belt Width - Inch: 0.63
Other Features: Sleeve | Trapezoidal Tooth Profile

Belt Width - Millimeter: 16
Belt Pitch Length - Millimeter: 970
Belt Pitch Length - Inch: 38.189
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 25.29 / each QTY
SD 1 1/4

COMPARE

SD 1 1/4

Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB

MARTIN SPROCKET & GR

Part # SD 1 1/4

BDI # 611076

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID
Global Part Number GPN: 465284
Bushing Series: SD

Price Inventory : In stock
$ 27.12 / each QTY
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
F4B-SCM-108

COMPARE

F4B-SCM-108

Description
F4B-SCM-108; 126188 FLANGED BLK BRG

DODGE

Part # 126188

BDI # 259156

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551697
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 110.57 / each QTY
F4B-E-207R

COMPARE

F4B-E-207R

Description
F4B-E-207R; 023106 FLANGED BLK BRG

DODGE

Part # 023106

BDI # 240708

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 7.6
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551363
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 359.77 / each QTY