60BTB14
Description
60BTB14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR 1210 BUSHING
Part # 60BTB14
BDI # 623401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32170
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
50BS12HT 1
Description
50BS12HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T HT 1" BORE
Part # 50BS12HT 1
BDI # 621254
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33170
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
TWN20
Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
14247 / 1.438X2.25X0.313 CRWA1 R
Description
CRSEAL 14247 / 1.438X2.25X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14247
BDI # 1242780
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603483
YCJT1 3/16 SGT
Description
YCJT1 3/16 SGT FLANGE BRG UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # YCJT1 3/16 SGT
BDI # 1375591
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545953
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw