Page 1 of 19

Next

Compare
RS60-SS-1-OL

COMPARE

RS60-SS-1-OL

Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 60SSOL

BDI # 904384

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Offset Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Roller Material: 304 Stainless Steel
Chain Series: Standard
Global Part Number GPN: 602501

Price Inventory : In stock
$ 21.00 / each QTY
TWN20

COMPARE

TWN20

Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # TWN20

BDI # 854486

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Nominal Bolt Center Across Shaft - Millimeter: 88.9
Other Features: No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 408.60 / each QTY
1905S

COMPARE

1905S

Description
1905S DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD

SKF

Part # 1905S

BDI # 662118

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4135
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 61.69 / each QTY
50BS12 1 1/8

COMPARE

50BS12 1 1/8

Description
50BS12 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 50BS12 1 1/8

BDI # 621249

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.415
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.708
Other Features: With 2 Set Screw
Global Part Number GPN: 33447
Pitch Diameter - Millimeter: 61.34
Mounting Method: Finished Bore

Price Inventory : In stock
$ 18.95 / each QTY
50BTB23H

COMPARE

50BTB23H

Description
50BTB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB23H

BDI # 621911

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.923
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32137
Pitch Diameter - Millimeter: 116.59
Mounting Method: Bushed

Price Inventory : In stock
$ 60.16 / each QTY