SS-3240-24
Description
SS-3240-24 PLAIN BEARING ; 1.004"X1.254"X1-1/2" POWDR MTL BRNZ
Part # 401330
BDI # 525011
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491677
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32026
YCJ2
Description
YCJ2 FLANGE BRG UNIT ; NON-RETURNABLE 2" BORE 7.2" BOLT CIRCLE
Part # YCJ2
BDI # 1375533
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546862
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
401800 / 180 VA R
Description
CRSEAL 401800 / 180 VA R V-RING SEAL ; 6.889X0.571 VR1 R
Part # 401800
BDI # 1414320
1060T GRID
Description
1060T GRID ; 0762814 TAPERED COUPLING 1060T10/1060T20
Part # 10053934
BDI # 18105329
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid