Page 1 of 215

Next

Compare
P2B-SCM-208

COMPARE

P2B-SCM-208

Description
P2B-SCM-208 PILLOW BLOCK BEARING

DODGE

Part # 126819

BDI # 259334

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.744
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521840
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
CF 3 SB

COMPARE

CF 3 SB

Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2300112000

BDI # 343991

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20842

Price Inventory : In stock
Loading Price
QTY
CFE 2 SB

COMPARE

CFE 2 SB

Description
CFE 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200212000

BDI # 344055

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20428

Price Inventory : In stock
Loading Price
QTY
CFH 1 SB

COMPARE

CFH 1 SB

Description
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100512000

BDI # 347126

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22553

Price Inventory : In stock
Loading Price
QTY
MSF-47

COMPARE

MSF-47

Description
MSF-47 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 8-1/2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 701962

BDI # 347692

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 12222
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY