VEM3546
Description
VEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 N
Part # VEM3546
BDI # 130866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
UCFC206
Description
UCFC206 FLANGED BLOCK BEARING ; 30MM BORE 99MM BOLT CIRCLE 4 HOLE
Part # UCFC206
BDI # 109384
Features
Cartridge Pilot Diameter - Inch:
3.15
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
528827
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
JAM BREAK TOOL SMALL 2FT
Description
JAM BREAK TOOL SMALL 2FT ; BRANDONITE® HEAD 3/4"OD ALUM POLE W/GRIP
Part # 01-11-6154
BDI # 21982751
REPLACEMENT HEAD SMALL
Description
REPLACEMENT HEAD SMALL ; HEAD W/FASTENERS FOR 3/4" POLE
Part # REPLACEMENT HEAD SMALL PACKAGE
BDI # 21982755
JAM BREAK TOOL LARGE 6FT W/ SAFETY GRIP
Description
JAM BREAK TOOL LARGE 6FT W/ SAFETY GRIP ; 1"OD ALUM POLE W/ YELLOW SAFETY GRIP
Part # 2020-00074
BDI # 24884438