EWDM3546T
Description
EWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 143T FRM 1800RPM 208-230/460VAC 60HZ
Part # EWDM3546T
BDI # 127702
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3581T
Description
EM3581T GENERAL PURPOSE AC MOTOR ; 1HP 143T FRM 1800RPM 230/460VAC
Part # EM3581T
BDI # 127341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3546T
Description
EM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M TEFC F1
Part # EM3546T
BDI # 127316
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted