3312 A/C3
Description
3312 A/C3 ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 54MM WD DR OPEN
Part # 3312 A/C3
BDI # 1415951
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5313C
Description
5313C ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Part # 5313C
BDI # 663048
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256452
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5411C
Description
5411C ANG CONTACT BALL BRG ; 55MM BORE 140MM OD 63.5MM WD
Part # 5411C
BDI # 663082
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
256500
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5318WBR
Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD
Part # 5318WBR
BDI # 1346236
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255380
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)