72X88X8 CRW1 R
Description
CRSEAL 72X88X8 CRW1 R SGL LIP SEAL ; 2.835MM SHAFT DIA 88MM HOUSING BORE
Part # 72X88X8 CRW1 R
BDI # 1243902
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184857
1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
Description
1/2X500 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32020011
BDI # 18201722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.25 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
12.7
Color:
Yellow
452D-2
Description
452D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-1/4" OD 2-1/8" WID
Part # 452D-2
BDI # 1343400
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
107.95
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648785
Precision Class:
Standard
Basic Number:
452
14821 / 1.5X1.983X0.25 CRW1 V
Description
CRSEAL 14821 / 1.5X1.983X0.25 CRW1 V ; SGL LIP SEAL
Part # 14821
BDI # 1242502
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182284