Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
1MB22211AB316GA3

COMPARE

1MB22211AB316GA3

Description
1MB22211AB316GA3 AC MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC

ABB NEMA

Part # 1MB22211AB316GA3

BDI # 23374405

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
$ 694.09 / each QTY
1MB21212AA214AG3

COMPARE

1MB21212AA214AG3

Description
1MB21212AA214AG3 3PH AC MOTOR ; 10HP 3600RPM XP100 230/460V 215T

ABB NEMA

Part # 1MB21212AA214AG3

BDI # 22595251

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 1,621.77 / each QTY
1MB21211AA314AG3

COMPARE

1MB21211AA314AG3

Description
1MB21211AA314AG3 3PH AC MOTOR ; 2HP 3600RPM XP100 230/460V 145T

ABB NEMA

Part # 1MB21211AA314AG3

BDI # 22595191

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 848.44 / each QTY
1MB21212CB116AG3

COMPARE

1MB21212CB116AG3

Description
1MB21212CB116AG3 3PH AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T

ABB NEMA

Part # 1MB21212CB116AG3

BDI # 22595315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 2,347.20 / each QTY
1MB21211CB314AG3

COMPARE

1MB21211CB314AG3

Description
1MB21211CB314AG3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC/XP

ABB NEMA

Part # 1MB21211CB314AG3

BDI # 21456819

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 1,127.39 / each QTY