Page 1 of 4

Next

Compare
YCJT1 7/16 SGT

COMPARE

YCJT1 7/16 SGT

Description
YCJT1 7/16 SGT FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT1 7/16 SGT

BDI # 1375597

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545933
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 100.13 / each QTY
7207 BECBY

COMPARE

7207 BECBY

Description
7207 BECBY ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD

SKF

Part # 7207 BECBY

BDI # 1265728

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257742
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 79.25 / each QTY
KQ2VD08-01AS

COMPARE

KQ2VD08-01AS

Description
KQ2VD08-01AS DBL UNIVERSAL MALE ELBOW ; 8MM TUBING OD

SMC

Part # KQ2VD08-01AS

BDI # 17943307

Features

Fitting Type: Elbow | Double Universal
Inch - Metric: Metric
Material: Brass | PBT
Other Features: Sealant | White Color | Light Gray Release Button
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 4.36 / each QTY
SH X 24MM-KW

COMPARE

SH X 24MM-KW

Description
SH X 24MM-KW QD BUSHING ; 24MM BORE 47.523MM OD 33.35MM LTB

DODGE

Part # 120088

BDI # 257091

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 24
Bore - Inch: 0.945
Other Features: Keyway on ID
Global Part Number GPN: 460842
Bushing Series: SH

Price Inventory : In stock
$ 18.84 / each QTY
ECP2333T

COMPARE

ECP2333T

Description
ECP2333T SEVER DUTY AC MOTOR ; 15HP 254T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP2333T

BDI # 126590

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,755.85 / each QTY