Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
522141
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1280-8MGT-20
Description
1280-8MGT-20 TIMING BELT ; 8MM PITCH 1280MM PITCH LEN
Part # 95790045
BDI # 1092173
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377422
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
1280
Belt Pitch Length - Inch:
50.394
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
J 3 3/8
Description
J 3 3/8 QD BUSHING ; 3-3/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 3/8
BDI # 609105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464641
Bushing Series:
J
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385239
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3164.84
Belt Style:
V-Belt Double
Belt Outside Length - Inch:
124.6
Belt Series:
BB
Belt Width - Inch:
0.625
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing