VG342R-5DZ-10N
Description
VG342R-5DZ-10N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VG342R-5DZ-10N
BDI # 17873272
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.287
MW-12Z
Description
MW-12Z FEMALE ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD
Part # MW-12Z
BDI # 124575
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | General Purpose | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
004750010
Description
004750010 NOZZLE BLOW GUN ; POR 1/4IN INLET PORT 20SCFM RATING BRASS
Part # 004750010
BDI # 20225547
SFT-27
Description
SFT-27 FLANGE BEARING UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE
Part # 700555
BDI # 351905
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16931
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw