40BTB17

COMPARE

40BTB17

Description
40BTB17 ROLLER CHAIN SPROCKET ; 1/2" 17T BORE FOR 1210 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB17

BDI # 620116

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32048
Pitch Diameter - Millimeter: 69.12
Mounting Method: Bushed

Price Inventory : In stock
$ 32.01 / each QTY
206PP

COMPARE

206PP

Description
206PP DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD

TIMKEN

Part # 206PP

BDI # 1312096

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1308
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 23.17 / each QTY
5382-170-005

COMPARE

5382-170-005

Description
5382-170-005 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE

WARNER ELECTRIC

Part # 30189825

BDI # 948662

Features

Bore Profile: Straight | Bushed
Power Rating: 31W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Global Part Number GPN: 440063
Housing Style: Cylindrical
Mounting Method: Uses 1310 Bushing
Torque: Static Torque 95Lb-ft

Price Inventory : Available to order
$ 1,599.08 / each QTY