Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Face Dia 4.813 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
101.295
204PP;P204PP Z3 FS50000
Description
204PP ; P204PP Z3 FS50000 DG BALL BRG ; 20MM ID 47MM OD 14MM WD
Part # 204PP
BDI # 1311984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1284
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.34
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.591
Nominal Outside Diameter - Millimeter:
34.025
Other Features:
Self-Lubricating
6206 2RSNRJEM
Description
6206 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206 2RSNRJEM
BDI # 1261302
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2938
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
300-3M-9
Description
300-3M-09 TIMING BELT ; NON-RETURNABLE 3MM PITCH 300MM PITCH LEN
Part # 92930357
BDI # 1103571
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
376803
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
300
Belt Pitch Length - Inch:
11.811
Belt Style:
Synchronous
Tooth Profile:
Standard HTD