FSAF 520
Description
FSAF 520 PILLOW BLOCK BRG HOUSING ; 4 BLT 6.125"X15.25"X8.5" CI
Part # FSAF 520
BDI # 1266157
202PP
Description
202PP DEEP GROOVE BALL BEARING ; 15MM BORE 35MM OD 11MM WD
Part # 202PP
BDI # 1311877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
35 RIV CHAIN 10FT/BOX
Description
35 RIV CHAIN 10FT/BOX ROLLER CHAIN ; 35 3/8" PITCH RIVETED 10FT/BOX
Part # 099650
BDI # 18623363
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
226953
Chain Series:
Standard
Internal Special Features:
No
35B40
Description
35B40 ROLLER CHAIN SPROCKET ; 3/8" P 40T 5/8" MIN PLAIN BORE
Part # 35B40
BDI # 618946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
36125
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
40BS60 1 1/4
Description
40BS60 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1-1/4" BORE
Part # 40BS60 1 1/4
BDI # 620061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33975
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore