P2B-E-115R

COMPARE

P2B-E-115R

Description
P2B-E-115R; 023009 PILLOW BLK BRG

DODGE

Part # 023009

BDI # 240617

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar
Global Part Number GPN: 522410
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 269.51 / each QTY
CF 3/4

COMPARE

CF 3/4

Description
CF 3/4 CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060100000

BDI # 344001

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20645

Price Inventory : In stock
$ 14.76 / each QTY
A41  HI POWER

COMPARE

A41 HI POWER

Description
A41 HI POWER V-BELT ; 1/2" TW 5/16IN NOM THK 43IN CIRC

GATES

Part # 90022041

BDI # 1408966

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 384843
Belt Width - Millimeter: 13

Belt Outside Length - Millimeter: 1100
Belt Style: V-Belt
Belt Outside Length - Inch: 43
Belt Series: A | 13X
Belt Width - Inch: 0.5

Price Inventory : In stock
$ 7.15 / each QTY
CFL5

COMPARE

CFL5

Description
CFL5 ROD END PLAIN SPHERICAL BEARING ; 5/16" BORE 5/16" HOUSING WD FEMALE

QA1 PRECISION PROD

Part # CFL5

BDI # 748848

Features

Enclosure: Open
Housing Width - Millimeter: 7.925
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 5/16-24 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 2 Piece | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 4.01 / each QTY
6200 2RS C3

COMPARE

6200 2RS C3

Description
6200 2RS C3 BALL BEARING ; 10MM BORE 30MM OD 9MM WD

EBC

Part # 6200 2RS C3

BDI # 18151444

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 265427
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 0.76 / each QTY