40BS13 5/8
Description
40BS13 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" BORE
Part # 40BS13 5/8
BDI # 619528
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32408
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
DMD-40-1R-50FT;D0008
Description
DMD-40-1R-50FT ; D0008 RLLR CHAIN ; 50FT/REEL
Part # 101954222; DMD-40-1R-50FT;D0008
BDI # 21485993
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-50-1R-50FT;D0021
Description
DMD-50-1R-50FT ; D0021 RLLR CHAIN ; 50FT/REEL
Part # 101954235; DMD-50-1R-50FT;D0021
BDI # 21485980
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1R-50FT;D0044
Description
DMD-80-1R-50FT ; D0044 RLLR CHAIN ; 50FT/REEL
Part # 101954258; DMD-80-1R-50FT;D0044
BDI # 20857284
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-60-1R-50FT;D0030
Description
DMD-60-1R-50FT ; D0030 RLLR CHAIN ; 50FT/REEL
Part # 101954244; DMD-60-1R-50FT;D0030
BDI # 20857034
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No