RS35-1-OL
Description
RS35-1-OL CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # RS35-1-OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
RS35-1 CL
Description
RS35-1 CL CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # RS35-1 CL
BDI # 1405746
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482226
Chain Series:
Standard
Internal Special Features:
No
6904ZZ
Description
6904ZZ DEEP GROOVE BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 6904ZZ
BDI # 1413073
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5456
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
35 RIV 10FT
Description
35 RIV 10FT ROLLER CHAIN ; 3/8" PITCH RIVETED 10FT/BOX
Part # 35 RIV 10FT
BDI # 17166646
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1