F 3 15/16
Description
F 3 15/16 QD BUSHING ; 3-15/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 15/16
BDI # 608776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
464501
Bushing Series:
F
55175C-2
Description
55175C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175C-2
BDI # 1346466
Features
Component:
Cone
Width - Millimeter:
26.899
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647537
Precision Class:
Standard
Basic Number:
55175C
49251 / 4.938X6.001X0.5 CRWH1 R
Description
CRSEAL 49251 / 4.938X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 49251
BDI # 1253172
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.938
Shaft Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186345
E 3 1/8
Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/8
BDI # 608214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
464406
Bushing Series:
E
65X90X8 CRW1 R
Description
CRSEAL 65X90X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 90MM HOUSING BORE
Part # 65X90X8 CRW1 R
BDI # 1243788
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184540